This product requires certification to purchase.

30 oz. ABS and Foam Soap Dispenser in Grey

You last purchased this on
 
Foam-eeze®

ClearVu® 30 oz. ABS and Foam Soap Dispenser in Grey

  • Fast #
  • Part #S9336
  • Item #6230507
  • Manufacturer Part #9336
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Foam-eeze®

ClearVu® 30 oz. ABS and Foam Soap Dispenser in Grey

  • Fast #
  • Part #S9336
  • Item #6230507
  • Manufacturer Part #9336
5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dispenser is quick and easy to refill
  • Each stroke dispenses 0.4ml of liquid in the form of foam soap
  • Made out of tough and durable ABS and SAN plastic for extended lifetime
  • See-thru tank indicates the level of soap remaining; dispenser can be removed from mounted backplate for easy cleaning
  • ADA compliant
  • Field tested foam pump mechanism last several thousand cycles and proven to work with many name brand bulk foam soaps - proven to provide rich, thick foam
  • Environmentally friendly design uses a "bag/box-less" refill reservoir to reduce packaging waste of captive systems
  • Handles most foam soaps and bulk foam sanitizers from 0-14 centipose (cps)
  • Dimensions: 4" L x 5" W x 6.25 D"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
30 oz
Collection:
ClearVu®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
4 in
Length:
6-1/4 in
Material:
Plastic, Foam
Material Type:
ABS
Package Quantity:
Case of 12
UL Listed:
No
Width:
4-1/2 in