This product requires certification to purchase.

23 in. Concrete Water Meter Box

You last purchased this on
 
Fog-Tite Meter Seal

23 in. Concrete Water Meter Box

  • Fast #
  • Part #FCBOFB912
  • Item #1867618
  • Manufacturer Part #B-9-1/2
4.4 out of 5 Customer Rating
You last purchased this on
 
Fog-Tite Meter Seal

23 in. Concrete Water Meter Box

  • Fast #
  • Part #FCBOFB912
  • Item #1867618
  • Manufacturer Part #B-9-1/2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
12 in
Length:
23 in
Material:
Concrete
Width:
15-3/4 in