Concrete Meter Box Body Only for Fog-Tite Meter Seal No. 2 Meter Box
Concrete Meter Box Body Only for Fog-Tite Meter Seal No. 2 Meter Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- No. 2 Meter Box
- Height:
- 12 in
- Length:
- 35-5/8 in
- Material:
- Concrete
- NSF Certified:
- No
- Product Type:
- Box
- UL Listed:
- No
- Width:
- 23 in