1/4 in. x 75 ft. Aircraft Cable
1/4 in. x 75 ft. Aircraft Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pulling cable for Mini Wedge brand service line replacement tools
- Extremely tough aircraft cable
- Works with mini wedges for pulling 1/2" and 3/4" service lines
- Normal breaking strength of 6,800 lbs
Documents
Specifications
- Brand Model Compatibility:
- Mini Wedge, TE, Wedge SE
- Length:
- 75 ft
- Material:
- Steel
- Product Type:
- Aircraft Cable
- Size:
- 1/4 in x 75 ft