1-3/8 in. Shell Cutter for Cast Iron and Ductile Iron Pipes
1-3/8 in. Shell Cutter for Cast Iron and Ductile Iron Pipes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Adjustable:
- No
- Application:
- Cast Iron, Ductile Iron, Cutting
- Cutting Capacity:
- 1-3/8 in
- Material:
- Cast Iron, Ductile Iron
- Tap Size:
- 1-1/2 in
- UL Listed:
- No