This product requires certification to purchase.

3/4 in. Puller Adapter

You last purchased this on
 
Footage Tools

3/4 in. Puller Adapter

  • Fast #
  • Part #FW09508
  • Item #4932172
  • Manufacturer Part #W095-08
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Footage Tools

3/4 in. Puller Adapter

  • Fast #
  • Part #FW09508
  • Item #4932172
  • Manufacturer Part #W095-08
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wedge SE and Wedge TE for 3/4" to 1" service line replacement
  • Designed to replace water and gas service lines at a fraction of the cost of conventional methods
  • Single cutting edge works effectively to split copper by reducing resistance, while the triple edge slices PE
  • Minimizes property damage and street disturbance
  • Can be used with a backhoe, winch or truck
  • Pulls out lead and galvanized lines
  • New streamline connectors for replacement of copper and PE lines
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Mini Wedge, TE, Wedge SE
Product Type:
Adapter
Size:
3/4 in
Tap Size:
3/4 in
Tool Type:
Puller Adapter