This product requires certification to purchase.

50 ft. Steel Aircraft Cable

You last purchased this on
 
Footage Tools

50 ft. Steel Aircraft Cable

  • Fast #
  • Part #FW090504
  • Item #4932003
  • Manufacturer Part #W090-504
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Footage Tools

50 ft. Steel Aircraft Cable

  • Fast #
  • Part #FW090504
  • Item #4932003
  • Manufacturer Part #W090-504
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pulling cable for Mini Wedge brand service line replacement tools
  • Extremely tough aircraft cable
  • Works with mini wedges for pulling 1/2" and 3/4" service lines
  • Normal breaking strength of 6,800 lbs
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Mini Wedge, TE, Wedge SE
Length:
50 ft
Material:
Steel
Product Type:
Aircraft Cable
Size:
1/4 in x 50 ft