This product requires certification to purchase.

1/2 x 3/4 in. Meter Swivel x FIP Brass Single Angle Check Valve

You last purchased this on
 
Ford Meter Box

1/2 x 3/4 in. Meter Swivel x FIP Brass Single Angle Check Valve

  • Fast #
  • Part #FHA31313NL
  • Item #4409739
  • Manufacturer Part #HA31-313-NL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1/2 x 3/4 in. Meter Swivel x FIP Brass Single Angle Check Valve

  • Fast #
  • Part #FHA31313NL
  • Item #4409739
  • Manufacturer Part #HA31-313-NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Meter Swivel Nut
End Connection 2:
FIPS
End Connections:
Meter Swivel Nut x FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
1/2 in, 3/4 in
Weight:
1.1633 lb