1-1/2 in. Bronze Meter Flanged Component Set with Stainless Steel Screw
1-1/2 in. Bronze Meter Flanged Component Set with Stainless Steel Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Meter Flanged
- End Connection 2:
- FIPS
- End Connections:
- Meter Flanged x FIPS
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Component Set
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov