1-1/2 in. CC EPDM Brass Double Strap Saddle 6.90 in. for C900 PVC Pipe
1-1/2 in. CC EPDM Brass Double Strap Saddle 6.90 in. for C900 PVC Pipe
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 1-1/2 in