This product requires certification to purchase.

1-1/2 in. CTS Brass Wedding Ring

Ford Meter Box

1-1/2 in. CTS Brass Wedding Ring

  • Fast #
  • Part #FWR6NL
  • Item #4409413
  • Manufacturer Part #WR-6-NL
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. CTS Brass Wedding Ring

  • Fast #
  • Part #FWR6NL
  • Item #4409413
  • Manufacturer Part #WR-6-NL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 85
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Product Type:
Welding Ring
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Thickness:
0.406 in