1-1/2 in. CTS Pack Joint x FIPT Reclaimed Ball Valve Curb Stop with Optional Corp Nut
1-1/2 in. CTS Pack Joint x FIPT Reclaimed Ball Valve Curb Stop with Optional Corp Nut
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- FPT
- End Connections:
- Pack Joint x FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 1-1/4 in
- Weight:
- 6.0639 lb