This product requires certification to purchase.

1-1/2 in. Pack Joint x Meter Nut Brass Full Port Ball Valve with Tee Handle

You last purchased this on
 
Ford Meter Box

1-1/2 in. Pack Joint x Meter Nut Brass Full Port Ball Valve with Tee Handle

  • Fast #
  • Part #FUVB4362WNL
  • Item #4483241
  • Manufacturer Part #UVB43-62W-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1-1/2 in. Pack Joint x Meter Nut Brass Full Port Ball Valve with Tee Handle

  • Fast #
  • Part #FUVB4362WNL
  • Item #4483241
  • Manufacturer Part #UVB43-62W-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Pack Joint
End Connection 2:
Meter Swivel Nut
End Connection 3:
Meter Swivel Nut
End Connections:
Pack Joint x Meter Swivel Nut x Meter Swivel Nut
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov