This product requires certification to purchase.

1-1/2 in. Swivel x Pack Joint 45 Degree Bend

Ford Meter Box

1-1/2 in. Swivel x Pack Joint 45 Degree Bend

  • Fast #
  • Part #FLA0466SNL
  • Item #4409356
  • Manufacturer Part #LA04-66S-NL
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. Swivel x Pack Joint 45 Degree Bend

  • Fast #
  • Part #FLA0466SNL
  • Item #4409356
  • Manufacturer Part #LA04-66S-NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Swivel Nut
End Connection 2:
Pack Joint
End Connections:
Swivel Nut x Pack Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov