This product requires certification to purchase.

1-1/2 x 1-1/4 in. Female Threaded x Flare Brass Reducing Adapter

You last purchased this on
 
Ford Meter Box

1-1/2 x 1-1/4 in. Female Threaded x Flare Brass Reducing Adapter

  • Fast #
  • Part #FC0265NL
  • Item #4409111
  • Manufacturer Part #C02-65-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1-1/2 x 1-1/4 in. Female Threaded x Flare Brass Reducing Adapter

  • Fast #
  • Part #FC0265NL
  • Item #4409111
  • Manufacturer Part #C02-65-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Sleeve design provides hexagonal wrench flats for proper installation
  • Copper washers included on sizes 3/4 in. and above
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
End Connection 1:
FPT
End Connection 2:
Flare
End Connections:
Female Threaded x Flare
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-15/16 in
Material:
Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov