This product requires certification to purchase.

1-1/2 x 2 in. Brass Meter Key Adapter

You last purchased this on
 
Ford Meter Box

1-1/2 x 2 in. Brass Meter Key Adapter

  • Fast #
  • Part #FA67NL
  • Item #3653180
  • Manufacturer Part #A67-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1-1/2 x 2 in. Brass Meter Key Adapter

  • Fast #
  • Part #FA67NL
  • Item #3653180
  • Manufacturer Part #A67-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (UNS C89833)
  • The product has the letters "NL" cast into the body for proper identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B-62 and ASTM B584, UNS C893600-85-5-5-5)
  • Approved to ANSI/NSF standard 61 2007a
  • 1-1/2" flange is tapped for two 1/2" x 1-1/4" zinc plated bolts, which are included
  • Two 5/8" x 2" zinc-plated bolts and nuts are included for the 2" flange
  • Flange meter adapters are sold and furnished in pairs
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 2007a
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
Application:
Potable Water
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Fitting Type:
Increasing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-7/8 in
Material:
Brass
NSF:
NSF 61 2007a
NSF Certified:
Yes
Product Type:
Meter Adapter
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
9 lb