1-1/2 x 2 in. MIP x CTS Grip Joint Brass Coupling
1-1/2 x 2 in. MIP x CTS Grip Joint Brass Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- MPT
- End Connection 2:
- Grip Joint
- End Connections:
- MPT x Grip Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-15/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes