This product requires certification to purchase.

1-1/2 x 6 in. Wrap Clamp 1.90 in. OD

You last purchased this on
 
Ford Meter Box

1-1/2 x 6 in. Wrap Clamp 1.90 in. OD

  • Fast #
  • Part #FFSC1906R
  • Item #464011
  • Manufacturer Part #FSC-190-6R
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1-1/2 x 6 in. Wrap Clamp 1.90 in. OD

  • Fast #
  • Part #FFSC1906R
  • Item #464011
  • Manufacturer Part #FSC-190-6R
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
  • Gaskets are heavy-grid design and extend lug to lug
  • Stainless steel hardware is optional
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Water
Coating:
Electrogalvanized
Diameter - Outside:
1-9/10 in
Fits Pipe Size:
1-1/2 in
Length:
6 in
Material:
Carbon Steel, Ductile Iron, Rubber, Stainless Steel
Material Type:
NBR
Product Type:
Wrap Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov