This product requires certification to purchase.

1-1/4 in. FIPT Brass Ball Curb Valve

You last purchased this on
 
Ford Meter Box

1-1/4 in. FIPT Brass Ball Curb Valve

  • Fast #
  • Part #FB11555WNL
  • Item #4328847
  • Manufacturer Part #B11-555W-NL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1-1/4 in. FIPT Brass Ball Curb Valve

  • Fast #
  • Part #FB11555WNL
  • Item #4328847
  • Manufacturer Part #B11-555W-NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/32 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1-1/4 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1-1/4 in
Weight:
4.1 lb