1-1/4 x 6 in. Snap Clamp 1.66 in. OD
1-1/4 x 6 in. Snap Clamp 1.66 in. OD
Frequently Purchased Together
Product Details
Product Details
- Ford snap clamps offer a handy and economical way to repair pinholes and other small leaks that do not require a full 360° gasket seal
- A gridded gasket design and cushion lugs make them ideal for older pitted pipe that has worn thin over the years
- Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
- Gaskets are heavy-grid design and extend lug to lug
- 3/8 in x 3-1/2 in bolt
Specifications
- ASTM:
- ASTM A-536
- Application:
- Repair Clamps
- Coating:
- Electrocoated Epoxy, Electrogalvanized
- Diameter - Outside:
- 1-33/50 in
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 6 in
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, NBR
- Product Type:
- Snap Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov