This product requires certification to purchase.

1-1/2 in. Pack Joint x Meter Flanged Brass Meter Angle Key Flange Valve

You last purchased this on
 
Ford Meter Box

1-1/2 in. Pack Joint x Meter Flanged Brass Meter Angle Key Flange Valve

  • Fast #
  • Part #FFV43666WNL
  • Item #3653316
  • Manufacturer Part #FV43-666W-NL
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1-1/2 in. Pack Joint x Meter Flanged Brass Meter Angle Key Flange Valve

  • Fast #
  • Part #FFV43666WNL
  • Item #3653316
  • Manufacturer Part #FV43-666W-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bronze pin securely locks the tee head to the inverted key
  • Phosphor bronze spring washer under the tee head will reseat the key after turning
  • Padlock wing for locking valve in closed position
  • Sturdy stops allow 180 degree motion
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
Meter Flanged
End Connections:
Pack Joint x Meter Flanged
Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/4 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1-1/2 in
Pressure - Maximum:
80 psi
Pressure Class:
80#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1-1/2 in
Weight:
6.5 lb