1-1/2 in. Flared x Meter Brass Angle Key Flange Meter Valve
1-1/2 in. Flared x Meter Brass Angle Key Flange Meter Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM B585
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Meter Flanged
- End Connections:
- Flare x Meter Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 1-1/2 in
- Weight:
- 6.6484 lb