1-1/2 in. MIPS x Quick Joint Brass Ball Corp Valve
1-1/2 in. MIPS x Quick Joint Brass Ball Corp Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- MPT
- End Connection 2:
- Quick Joint
- End Connections:
- MPT x Quick Joint
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-25/64 in
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/2 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 1-1/2 in
- Weight:
- 4.9 lb