1-47/50 x 1-1/4 in. Copper Brass Water Service Gasket
1-47/50 x 1-1/4 in. Copper Brass Water Service Gasket
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-47/50 in
- Material:
- Copper
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov