1 in. CC Epoxy Ductile Iron Double Strap Saddle for C900 PVC Pipe
1 in. CC Epoxy Ductile Iron Double Strap Saddle for C900 PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 24 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tap Size:
- 1 in
- UL Listed:
- Yes