This product requires certification to purchase.

1 in. Meter Yoke x Pack Joint Brass Yoke Ball Valve

You last purchased this on
 
Ford Meter Box

1 in. Meter Yoke x Pack Joint Brass Yoke Ball Valve

  • Fast #
  • Part #FB94344WNL
  • Item #4408882
  • Manufacturer Part #B94-344W-NL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Meter Yoke x Pack Joint Brass Yoke Ball Valve

  • Fast #
  • Part #FB94344WNL
  • Item #4408882
  • Manufacturer Part #B94-344W-NL
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter Yoke
End Connection 2:
Pack Joint
End Connections:
Meter Yoke x Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov