This product requires certification to purchase.

1 in. Grip Joint x Meter Swivel Nut Brass Meter Angle Key Valve

You last purchased this on
 
Ford Meter Box

1 in. Grip Joint x Meter Swivel Nut Brass Meter Angle Key Valve

  • Fast #
  • Part #FKV43444WGNL
  • Item #3973412
  • Manufacturer Part #KV43-444W-G-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Grip Joint x Meter Swivel Nut Brass Meter Angle Key Valve

  • Fast #
  • Part #FKV43444WGNL
  • Item #3973412
  • Manufacturer Part #KV43-444W-G-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Grip Joint
End Connection 2:
Meter Swivel Nut
End Connections:
Grip Joint x Meter Swivel Nut
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-15/16 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
100 psi
Pressure Class:
100#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1 in
Weight:
2.3 lb