1 in. Pack Joint Brass Ball Curb Valve
1 in. Pack Joint Brass Ball Curb Valve
Frequently Purchased Together
Product Details
Product Details
- A snap ring locks the stem into the body of the valve
- Sturdy stops allow 90 degree motion and are enclosed and protected
- Dual EPDM O-rings in the stem
- Beveled EPDM rubber gasket provides hydraulic seal
- Molded EPDM rubber seats with reinforcing ring support the ball
- Integral clamp contains machined grooves for axial restraint
- Stainless steel screw activates clamp
- Valve is non-directional and is watertight with flow in either direction
- Fluorocarbon-coated brass ball provides maximum flow capacity and ease of turning
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Weight:
- 2.8 lb