This product requires certification to purchase.

1 in. FIPT x Meter Swivel Brass Ball Valve with Lever Handle with Lock Wing

You last purchased this on
 
Ford Meter Box

1 in. FIPT x Meter Swivel Brass Ball Valve with Lever Handle with Lock Wing

  • Fast #
  • Part #FB13444WRHH34NL
  • Item #4563402
  • Manufacturer Part #B13-444WR-HH-34-NL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. FIPT x Meter Swivel Brass Ball Valve with Lever Handle with Lock Wing

  • Fast #
  • Part #FB13444WRHH34NL
  • Item #4563402
  • Manufacturer Part #B13-444WR-HH-34-NL
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connection 2:
Meter Swivel Nut
End Connections:
FIPT x Meter Swivel Nut
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material:
Rubber
Valve Size:
1 in