1 in. Pack Joint x Meter Swivel Meter Valve and Service Valve
1 in. Pack Joint x Meter Swivel Meter Valve and Service Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C700, AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Pack Joint x Meter Swivel Nut
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-11/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 3/4 in