This product requires certification to purchase.

1 in. Quick Joint x FIPT Brass Ball Valve Curb Stop

Ford Meter Box

1 in. Quick Joint x FIPT Brass Ball Valve Curb Stop

  • Fast #
  • Part #FB41444HB34QNL
  • Item #4567895
  • Manufacturer Part #B41-444-HB-34-Q-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Quick Joint x FIPT Brass Ball Valve Curb Stop

  • Fast #
  • Part #FB41444HB34QNL
  • Item #4567895
  • Manufacturer Part #B41-444-HB-34-Q-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
FIPS
End Connections:
Quick Joint x FIPS
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1 in