This product requires certification to purchase.

1 in. Ball Curb Stop

You last purchased this on
 
Ford Meter Box

1 in. Ball Curb Stop

  • Fast #
  • Part #FB22444MNL
  • Item #4516273
  • Manufacturer Part #B22-444M-NL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Ball Curb Stop

  • Fast #
  • Part #FB22444MNL
  • Item #4516273
  • Manufacturer Part #B22-444M-NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Valve is non-directional and is watertight with flow in either direction
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Hole for attaching handle is provided in the tee-head
  • 300 psi working pressure
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-800
End Connection 1:
Flare Sweat
End Connection 2:
Flare Sweat
End Connections:
Flare Sweat
Fitting Type:
Stop
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material:
EPDM
Valve Size:
1 in
Weight:
3.4 lb