This product requires certification to purchase.

1 in. Ball Valve Handle

You last purchased this on
 
Ford Meter Box

1 in. Ball Valve Handle

  • Fast #
  • Part #FHB34
  • Item #638280
  • Manufacturer Part #HB-34
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Ball Valve Handle

  • Fast #
  • Part #FHB34
  • Item #638280
  • Manufacturer Part #HB-34
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • The handle shall be attached to the tee-head
  • Handle provides easy cycling of a straight or angle ball valve
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Length:
4-3/8 in
Material:
Brass
Product Type:
Lever Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov