This product requires certification to purchase.

1 in. Brass CC Double Band Saddle

You last purchased this on
 
Ford Meter Box

1 in. Brass CC Double Band Saddle

  • Fast #
  • Part #F202BS1320CC4
  • Item #897003
  • Manufacturer Part #202BS-1320-CC4
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Brass CC Double Band Saddle

  • Fast #
  • Part #F202BS1320CC4
  • Item #897003
  • Manufacturer Part #202BS-1320-CC4
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Brass, Stainless Steel, Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tap Size:
1 in