1 in. Center Set Brass Service Plug with Square Head
1 in. Center Set Brass Service Plug with Square Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov