This product requires certification to purchase.

1 in. Copper Tube Size Compactx3/4 in. Male Iron Pipe U Branch Personal Computer

You last purchased this on
 
Ford Meter Box

1 in. Copper Tube Size Compactx3/4 in. Male Iron Pipe U Branch Personal Computer

  • Fast #
  • Part #FU484314NL
  • Item #3756001
  • Manufacturer Part #U48-43-14-NL
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Copper Tube Size Compactx3/4 in. Male Iron Pipe U Branch Personal Computer

  • Fast #
  • Part #FU484314NL
  • Item #3756001
  • Manufacturer Part #U48-43-14-NL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA standard C800 (UNS C89833)
  • The product has the letters "NL" cast into the body for proper identification
  • Approved to ANSI/NSF standard 61 2007a
  • 7-1/2" spacing will be provided unless otherwise specified
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Potable Water
End Connection 1:
Pack Joint
End Connection 2:
MIPT
End Connections:
Pack Joint x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Product Type:
U Branch
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
3.1 lb