This product requires certification to purchase.

1 in. CTS Grip Joint Water Service Brass Y Branch with EPDM Gasket, Phosphor Bronze Gripper Ring and Nylon Washer

You last purchased this on
 
Ford Meter Box

1 in. CTS Grip Joint Water Service Brass Y Branch with EPDM Gasket, Phosphor Bronze Gripper Ring and Nylon Washer

  • Fast #
  • Part #FY44244GNL
  • Item #7865710
  • Manufacturer Part #Y44-244-G-NL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. CTS Grip Joint Water Service Brass Y Branch with EPDM Gasket, Phosphor Bronze Gripper Ring and Nylon Washer

  • Fast #
  • Part #FY44244GNL
  • Item #7865710
  • Manufacturer Part #Y44-244-G-NL
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Grip Joint
End Connection 2:
Grip Joint
End Connection 3:
Grip Joint
End Connections:
Grip Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Phosphor Bronze, Plastic, Rubber
Material Type:
Nylon, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes