1 in. Female Iron Pipe Copperhorn Less Swivel with Nut
1 in. Female Iron Pipe Copperhorn Less Swivel with Nut
Frequently Purchased Together
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- The product has the letters "NL" cast into the main body for lead-free identification
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- Copper conforms to ASTM B75 or B88, UNS C12200
- All Ford® setters are assembled with lead-free solder
- Copperhorns automatically ensure proper spacing and orientation for meters
- Permanent electrical bonding is provided without straps
- 1" copper tubing with full diameter bends provides excellent flow capacity
- Conforms to AWWA C700 for meter threads
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Potable Water
- Depth:
- 6-1/4 in
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Copperhorn
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 6.1 lb