This product requires certification to purchase.

1 in. FIPS x Pack Joint Brass Coupling

You last purchased this on
 
Ford Meter Box

1 in. FIPS x Pack Joint Brass Coupling

  • Fast #
  • Part #FC1444NL
  • Item #3652686
  • Manufacturer Part #C14-44-NL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. FIPS x Pack Joint Brass Coupling

  • Fast #
  • Part #FC1444NL
  • Item #3652686
  • Manufacturer Part #C14-44-NL
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Sleeve design provides hexagonal wrench flats for proper installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Pack Joint
End Connections:
FPT x Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-7/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes