This product requires certification to purchase.

1 in. FIPT x Pack Joint 45 Degree Bend

You last purchased this on
 
Ford Meter Box

1 in. FIPT x Pack Joint 45 Degree Bend

  • Fast #
  • Part #FLA1444NL
  • Item #4408904
  • Manufacturer Part #LA14-44-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. FIPT x Pack Joint 45 Degree Bend

  • Fast #
  • Part #FLA1444NL
  • Item #4408904
  • Manufacturer Part #LA14-44-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPS
End Connection 2:
Pack Joint
End Connections:
FIPS x Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov