1 in. Grip Joint Brass Tee
1 in. Grip Joint Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Beveled EPDM rubber gasket provides hydraulic seal
- Phosphor bronze gripper ring for axial restraint
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Grip Joint
- End Connection 2:
- Grip Joint
- End Connection 3:
- Grip Joint
- End Connections:
- Grip Joint
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov