This product requires certification to purchase.

1 in. Grip Joint Copper Straight Meter Setter

You last purchased this on
 
Ford Meter Box

1 in. Grip Joint Copper Straight Meter Setter

  • Fast #
  • Part #FVHH7412W4444GNL
  • Item #4511449
  • Manufacturer Part #VHH74-12W-44-44-G-NL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Grip Joint Copper Straight Meter Setter

  • Fast #
  • Part #FVHH7412W4444GNL
  • Item #4511449
  • Manufacturer Part #VHH74-12W-44-44-G-NL
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Grip Joint
End Connection 2:
Grip Joint
End Connections:
Grip Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov