This product requires certification to purchase.

1 in. Meter Threaded Brass Expansion Connection

You last purchased this on
 
Ford Meter Box

1 in. Meter Threaded Brass Expansion Connection

  • Fast #
  • Part #FEC4NL
  • Item #3282470
  • Manufacturer Part #EC-4-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Meter Threaded Brass Expansion Connection

  • Fast #
  • Part #FEC4NL
  • Item #3282470
  • Manufacturer Part #EC-4-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Expansion connection attaches to the meter, together, they are installed as an expandable unit
  • Meter and expansion connection unit can be installed or removed with one hand, without a wrench
  • Enhanced security when the expansion connection is removed along with the meter
  • Thimble nose piece does not rotate after contact with the rubber yoke end gasket
  • Rubber expansion connection gasket
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Meter Threaded
End Connection 2:
Meter Threaded
End Connections:
Meter Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Expansion Connection
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov