This product requires certification to purchase.

1 in. Meter Threaded Idler

You last purchased this on
 
Ford Meter Box

1 in. Meter Threaded Idler

  • Fast #
  • Part #FIDLER4NL
  • Item #4274311
  • Manufacturer Part #IDLER-4-NL
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Meter Threaded Idler

  • Fast #
  • Part #FIDLER4NL
  • Item #4274311
  • Manufacturer Part #IDLER-4-NL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62
AWWA:
AWWA C-700, AWWA C-800
Application:
Potable Water
End Connection 1:
Meter Threaded
End Connection 2:
Meter Threaded
End Connections:
Meter Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-3/4 in
Material:
Brass
NSF Certified:
No
Product Type:
Meter Idlers
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Waterworks Application:
Potable Water
Weight:
1.5 lb