This product requires certification to purchase.

1 in. MIP x Swivel Nut Straight Brass Meter Coupling

You last purchased this on
 
Ford Meter Box

1 in. MIP x Swivel Nut Straight Brass Meter Coupling

  • Fast #
  • Part #FL3844NL
  • Item #3652628
  • Manufacturer Part #L38-44-NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. MIP x Swivel Nut Straight Brass Meter Coupling

  • Fast #
  • Part #FL3844NL
  • Item #3652628
  • Manufacturer Part #L38-44-NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C700, AWWA C800
End Connection 1:
Meter Swivel Nut
End Connection 2:
MPT
End Connections:
Meter Swivel Nut x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/16 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov