1 in. Pack Joint Water Service Brass Tee
1 in. Pack Joint Water Service Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connection 3:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov