This product requires certification to purchase.

1 in. Pack Joint x FIPT Brass Ball Curb Valve

You last purchased this on
 
Ford Meter Box

1 in. Pack Joint x FIPT Brass Ball Curb Valve

  • Fast #
  • Part #FB41344WNL
  • Item #4409854
  • Manufacturer Part #B41-344W-NL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Pack Joint x FIPT Brass Ball Curb Valve

  • Fast #
  • Part #FB41344WNL
  • Item #4409854
  • Manufacturer Part #B41-344W-NL
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid one piece tee-head and stem
  • Sturdy stops allow 90 degree motion and are enclosed and protected
  • Molded EPDM rubber seat with reinforcing ring support the ball
  • Integral clamp contains machined grooves for axial restraint
  • A snap ring locks the stem into the body of the valve
  • Dual EPDM O-rings in the stem
  • Stainless steel screw activates clamp
  • Beveled EPDM rubber gasket provide hydraulic seal
  • Valve is non-directional and is watertight with flow in either direction
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
FPT
End Connections:
Pack Joint x FPT
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-7/8 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Weight:
2.2 lb