This product requires certification to purchase.

1 in. Pack Joint x FIPT Brass Ball Curb Valve

You last purchased this on
 
Ford Meter Box

1 in. Pack Joint x FIPT Brass Ball Curb Valve

  • Fast #
  • Part #FB41444WNL
  • Item #4346430
  • Manufacturer Part #B41-444W-NL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Pack Joint x FIPT Brass Ball Curb Valve

  • Fast #
  • Part #FB41444WNL
  • Item #4346430
  • Manufacturer Part #B41-444W-NL
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA Standard C800 (ASTM B584, UNS C89833)
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Valve is non-directional and is watertight with flow in either direction
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Hole for attaching curb box rod or handle is provided in tee-head
  • 300 PSI working pressure
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Pack Joint
End Connection 2:
FPT
End Connections:
Pack Joint x FPT
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-19/32 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1 in
Weight:
2.4 lb