This product requires certification to purchase.

1 in. Quick Joint Brass Nut

You last purchased this on
 
Ford Meter Box

1 in. Quick Joint Brass Nut

  • Fast #
  • Part #FQJN44
  • Item #899808
  • Manufacturer Part #QJN4-4
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Quick Joint Brass Nut

  • Fast #
  • Part #FQJN44
  • Item #899808
  • Manufacturer Part #QJN4-4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
Application:
Copper Tubing, Plastic Tubing
End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connections:
Quick Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Nut
Material:
Brass
Product Type:
Nut
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov