This product requires certification to purchase.

1 in. Quick Joint Brass Water Service 90 Degree Bend

You last purchased this on
 
Ford Meter Box

1 in. Quick Joint Brass Water Service 90 Degree Bend

  • Fast #
  • Part #FL4444QNL
  • Item #3652102
  • Manufacturer Part #L44-44-Q-NL
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

1 in. Quick Joint Brass Water Service 90 Degree Bend

  • Fast #
  • Part #FL4444QNL
  • Item #3652102
  • Manufacturer Part #L44-44-Q-NL
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connections:
Quick Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber, Stainless Steel
Material Type:
Buna-N
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov